Dixon Valve & Coupling
BS646
Machined Short Shank Brass 3/4 in Female NPSM Coupling
Item #103533319
-
Prop 65
- Brass Material
- 3/4 in Hose Inner Diameter
| Hose I.D. | 3/4 in |
| Material | Brass |
| Type | Female |
| Thread | NPSM |
| Female Thread | NPSM |
| Manufacturer Name | Dixon Valve |
| Connection Type | Male Coupling |
| Thread Type | NPSM |
| Fitting Description | Short Shank Fitting |
| Female Thread Size | 3/4 in |
| Weight | 0.117 LB |
-
Prop 65

