Skip to content Skip to navigation menu
Brass 1 in Sand Blast Hose End

BSB100

Brass 1 in Sand Blast Hose End
Item #102159082
  • 1 in Hose Size
  • Brass Material
Brass 1 in Sand Blast Hose End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 in Hose Size
  • Brass Material

applications

  • Sand blast couplings are designed for use on sand blast hose.

features

  • Supplied with screws
Hose Size 1 in
Material Brass
Pressure Rating 110 PSI at Ambient Temperature 70 °F
Hose OD 1 7/8 in
Weight 1.2 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison