- 1 1/2 in Hose Size
- Brass Material
applications
- Sand blast couplings are designed for use on sand blast hose.
features
- Supplied with screws
| Hose OD | 2 3/8 in |
| Pressure Rating | 110 PSI at Ambient Temperature 70 °F |
| Material | Brass |
| Hose Size | 1 1/2 in |
| Weight | 2.03 LB |
-
Prop 65


