- 1 1/4 in Hose Size
- Brass Material
applications
- Sand blast couplings are designed for use on sand blast hose.
| Female Quick | 1 1/4 in |
| Type | Adapter |
| Connection Type | Female/Genderless |
| Hose Size | 1 1/4 in |
| Pressure Rating | 110 PSI at Ambient Temperature 70 °F |
| Material | Brass |
| Body Material | Brass |
| Female Thread | 1 1/4 in (NPT) |
| Weight | 0.92 LB |
-
Prop 65


