- 1 1/2 in Hose Size
- Brass Material
applications
- Sand blast couplings are designed for use on sand blast hose.
| Hose Size | 1 1/2 in |
| Pressure Rating | 110 PSI at Ambient Temperature 70 °F |
| Material | Brass |
| Weight | 0.85 LB |
-
Prop 65
| Hose Size | 1 1/2 in |
| Pressure Rating | 110 PSI at Ambient Temperature 70 °F |
| Material | Brass |
| Weight | 0.85 LB |
Prop 65