Skip to content Skip to navigation menu
King Combination Brass 1 1/2 in Nipple NPT Threaded End

BST20

King Combination Brass 1 1/2 in Nipple NPT Threaded End
Item #101883151
  • 1 1/2 in Size
  • Brass Material
King Combination Brass 1 1/2 in Nipple NPT Threaded End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 1/2 in Size
  • Brass Material

applications

  • Recommended for low-pressure discharge and suction service for compatible liquids

features

  • Hose nipples made from tubular stock to fit straight end hose
  • Male NPT threaded end, same size hose
  • Not intended for compressed air
Size Designation 1 1/2 in
Connection Male NPT
Material Brass
NPT Thread 1 1/2 in
Size 1 1/2 in, 38 mm
Weight 0.73 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison