- 4 Bolt Type
- 2 Gripping Fingers
- 1" Hose ID
- 1 17/32" to 1 23/32" Hose OD
- 21 lbf Clamp Torque
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
| Material | Zinc Plated Iron |
| Clamp Torque | 21 lbf |
| Hose I.D. | 1 in |
| Hose O.D. Range | 1 17/32 to 1 23/32 |
| Weight | 1.68 LB |
-
Prop 65


