- 4 Bolt Type
- 2 Gripping Fingers
- 1 1/2" Hose ID
- 2 3/16" to 2 3/8" Hose OD
- 40 lbf Clamp Torque
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
| Clamp Torque | 40 lbf |
| Material | Zinc Plated Iron |
| Hose I.D. | 1 1/2 in |
| Hose O.D. Range | 2 3/16 to 2 3/8 |
| Weight | 2.34 LB |
-
Prop 65


