- Zinc Plated Iron Material
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Do not connect regulator to bottled gas
| Clamp Torque | 60 lbf |
| Hose O.D. Range | 2 11/32 to 2 17/32 |
| Hose I.D. | 2 in |
| Material | Zinc Plated Iron |
| Weight | 2.89 LB |
-
Prop 65


