- 4 Bolt Type
- 2 Gripping Fingers
- 2" Hose ID
- 2 1/2" to 2 25/32" Hose OD
- 60 lbf Clamp Torque
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
| Clamp Torque | 60 lbf |
| Material | Zinc Plated Iron |
| Hose I.D. | 2 in |
| Hose O.D. Range | 2 1/2 to 2 25/32 |
| Weight | 3.0 LB |
-
Prop 65


