- 2 Bolt Type
- 2 Gripping Fingers
- 3/4" Hose ID
- 1 5/32" to 1 5/16" Hose OD
- 21 lbf Clamp Torque
features
- 2-bolt type clamp with 2 gripping fingers and 2 clamp sections
| Hose O.D. Range | 15/32 to 1 5/16 |
| Hose I.D. | 3/4 in |
| Material | Global Investment Cast Carbon Steel |
| Clamp Torque | 21 lbf |
| Weight | 0.74 LB |
-
Prop 65


