Dixon Valve & Coupling
BV2CV-075CC-A
CF8M Stainless Steel BVC2C and BV2N Series 2-Way, 3-Piece Sanitary Encapsulated Sanitary Encapsulated Ball Valve
Item #104997364
-
Prop 65
- 3/4 in Size
- CF8M Stainless Steel Material
- Clamp Connection
- Virgin PTFE Seat
features
- Balanced encapsulated construction minimizes cold flow
- Live-loaded stem packing
- Precision stainless steel balls reduce torque and friction losses while extending seat life
- Lockable handle can prevent accidental actuation
- Standard internal entry blow out proof stem design
- Full port design matches ball and seat ports to tube ID for lower pressure drop and less turbulent flow
- Compact design for areas with tight space restrictions
| Material | CF8M Stainless Steel |
| Pressure Rating | 1000 PSI WOG |
| Size | 3/4 in |
| Style | Clamp Ends |
| Seat | Virgin PTFE |
| Series | BVC2C & BV2N |
| Connection | Clamp |
| Type | Ball |
| Weight | 2.9 LB |
-
Prop 65

