Dixon Valve & Coupling
BV2GG-050CC-A
CF8M Stainless Steel BV2GG Series Non-Encapsulated 2-Way, 3-Piece Ball Valve
Item #104209257
-
Prop 65
- 1/2 in Size
- CF8M Stainless Steel Material
- Clamp Connection
- 15% Glass Reinforced RTFE Seat
features
- Blow-out proof stem
- Live-loaded stem packing
- Lockable handle
| Connection | Clamp |
| Ball Material | Stainless Steel |
| Pressure [Max] | 1000 psi |
| Size | 1/2 in |
| Body Length | 4.6 in |
| Material | CF8M Stainless Steel |
| Pressure Rating | 1000 PSI WOG |
| Type | Ball |
| Series | BV2GG |
| Included | BV2GG-Series 2-Way, 3-Piece Sanitary Non-Encapsulated Ball Valve Repair Kit |
| Seat | 15% Glass Reinforced RTFE |
| Weight | 1.27 LB |
-
Prop 65

