Dixon Valve & Coupling
BV2GG-150CC-A
CF8M Stainless Steel BV2GG Series 2-Way, 3-Piece Non-Encapsulated Ball Valve
Item #102494636
- 1 1/2 in Size
- CF8M Stainless Steel Material
- Clamp Connection
- 15% Glass Reinforced RTFE Seat
features
- Blow-out proof stem
- Live-loaded stem packing
- Lockable handle
| Pressure Rating | 1000 PSI WOG |
| Connection | Clamp |
| Included | BV2GG-Series 2-Way, 3-Piece Sanitary Non-Encapsulated Ball Valve Repair Kit |
| Type | Ball |
| Series | BV2GG |
| Size | 1 1/2 in |
| Material | CF8M Stainless Steel |
| Seat | 15% Glass Reinforced RTFE |
| Weight | 4.985 LB |
