Dixon Valve & Coupling
BV2GG-200CC-A
SUPERSEDED TO DIXO_BV2GG-200CC-A, MTRL - 111009092
Item #101429536
-
Prop 65
- Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve
- 2"
| Pressure [Max] | 1000 psi |
| Material | 316 Stainless Steel |
| Body Length | 6.4 in |
| Ball Material | Stainless Steel |
| Size | 2 in |
| Type | Non-Encapsulated 2-Way |
| Weight | 8.85 LB |
-
Prop 65

