Dixon Valve & Coupling
BV2GG-250CC-A
SUPERSEDED TO DIXO_BV2GG-250CC-A, MTRL - 112021051
Item #104190020
-
Prop 65
- Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve
- 2 1/2"
| Type | Non-Encapsulated 2-Way |
| Ball Material | Stainless Steel |
| Material | 316 Stainless Steel |
| Body Length | 7.8 in |
| Size | 2 1/2 in |
| Pressure [Max] | 1000 psi |
| Weight | 14.65 LB |
-
Prop 65

