Dixon Valve & Coupling
BV2GG-400CC-A
SUPERSEDED TO DIXO_BV2GG-400CC-A, MTRL - 111109772
Item #104189359
-
Prop 65
- Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve
- 4"
| Ball Material | Stainless Steel |
| Material | 316 Stainless Steel |
| Body Length | 9.6 in |
| Size | 4 in |
| Type | Non-Encapsulated 2-Way |
| Pressure [Max] | 1000 psi |
| Weight | 40.95 LB |
-
Prop 65

