Dixon Valve & Coupling
BV2IGN05033-A
CF8M Stainless Steel 3 Piece Industrial Socket Weld Ball Valve
Item #116004044
- 1/2 in Size
- CF8M Stainless Steel Material
- Socket Weld Connection
- 15% Glass Reinforced RTFE Seat
features
- Full port
- FNPT end connection
- Blow out proof stem
- Live-loaded stem packing
- Swing out design for easy maintenance
| Pressure Rating | 1000 PSI WOG at 65 °F |
| Flow [Max] | 1-Way |
| Connection | Socket Weld |
| Port | Full |
| Material | CF8M Stainless Steel |
| Temperature Range [Max] | 400 °F |
| Length | 2.8 in |
| Size | 1/2 in |
| Seat | 15% Glass Reinforced RTFE |
| Component Material | Stem Packing: 15% Glass Reinforced Rtfe |
| Weight | 2.3 LB |
