Dixon Valve & Coupling
BV2IGN10011-A
CF8M Stainless Steel 3 Piece Industrial FNPT Ball Valve
Item #115095088
- CF8M Stainless Steel Material
- 15% Glass Reinforced RTFE Seat
features
- Full port
- Female NPT end connection
- Blow out proof stem
- Live-loaded stem packing
- Swing out design for easy maintenance
| Port | Full |
| Thread Size | 1 in |
| Length | 3.3 in |
| Seat | 15% Glass Reinforced RTFE |
| Pressure Rating | 1000 PSI WOG at 65 °F |
| Thread | Female NPT |
| Temperature Range [Max] | 400 °F |
| Material | CF8M Stainless Steel |
| Weight | 2.65 LB |
