Dixon Valve & Coupling
BV2NV-150CC-A
SUPERSEDED TO DIXO_BV2NV-150CC-A, MTRL - 104449069
Item #103869887
-
Prop 65
- 1 1/2" 2 Way Non-Eneapsulated Valve
- 304 Stainless Steel
- Virgin PTFE Seats
| Tube O.D. | 1 1/2 in |
| Material | 316 Stainless Steel, Virgin PTFE |
| Handle Length | 7.2 in |
| Brake Torque | 280 in lb |
| Pressure Rating @ 68 °F | 1000 psi |
| Length | 5.600 in |
| I.D. | 1.378 in |
| Weight | 5.51 LB |
-
Prop 65

