Dixon Valve & Coupling
BV2NV-200CC-A
Sanitary 2-Way 3 Piece Non-Encapsulated Ball Valve
Item #102151873
-
Prop 65
- 2" 2 Way Non-Eneapsulated Valve
- 304 Stainless Steel
- Virgin PTFE Seats
| Length | 6.400 in |
| Handle Length | 7.2 in |
| Pressure Rating @ 68 °F | 1000 psi |
| Material | 316 Stainless Steel, Virgin PTFE |
| Tube O.D. | 2 in |
| Brake Torque | 400 in lb |
| I.D. | 1.874 in |
| Weight | 8.64 LB |
-
Prop 65

