Dixon Valve & Coupling
BV2NV-300CC-A
SUPERSEDED TO DIXO_BV2GG-300CC-A, MTRL - 111109771
Item #103869457
-
Prop 65
- 3" 2 Way Non-Eneapsulated Valve
- 304 Stainless Steel
- Virgin PTFE Seats
| Pressure Rating @ 68 °F | 1000 psi |
| Tube O.D. | 3 in |
| Handle Length | 15.7 in |
| Material | 316 Stainless Steel, Virgin PTFE |
| Brake Torque | 1100 in lb |
| I.D. | 2 7/8 in |
| Length | 9 in |
| Weight | 23.68 LB |
-
Prop 65

