Dixon Valve & Coupling
BV2NV-400CC-A
Sanitary 2-Way 3 Piece Non-Encapsulated Ball Valve
Item #102194201
-
Prop 65
- 4" 2 Way Non-Eneapsulated Valve
- 304 Stainless Steel
- Virgin PTFE Seats
| I.D. | 3.835 in |
| Handle Length | 15.7 in |
| Material | 316 Stainless Steel, Virgin PTFE |
| Brake Torque | 1400 in lb |
| Length | 9.600 in |
| Tube O.D. | 4 in |
| Pressure Rating @ 68 °F | 1000 psi |
| Weight | 45.58 LB |
-
Prop 65

