- 3 in Size
- Brass Material
- Female NPT Connection
- PTFE Seat
features
- Reduced port brass ball valves with FNPT endsBlow-out proof stemFemale NPT ends
| Material | Brass |
| Connection | Female NPT |
| Operating Pressure [Max] | 400 PSI WOG |
| Pressure Range [Min] | 300 PSI |
| Size | 3 in |
| Temperature Range [Max] | 300 °F |
| Pressure Range [Max] | 400 PSI |
| Seat | PTFE |
| Weight | 18.9 LB |

