F03 series Filter has a 5 micron element and a 5 oz bowl
R03 series Regulator is self-relieving with a 2-125 PSI adjusting range a balanced valve design and is supplied with a GC620 gauge L03 series Lubricator has a 1 oz bowl an adjustable oil feed and a full view sight dome 2 adapters are included
FRL Type
Combination Unit
Filter Type
General Purpose Airline
Regulator Type
General Purpose
Temperature Range [Min]
32 °F
FRL Size
Miniature
Port
1/8 in
Drain Type
Automatic Drain
Flow [Max]
20 Standard ft3/min
Operating Pressure [Max]
250 PSIG, 17.2 Bar
Weight
1.561 LB
We're here for you
with Service Centers across the country - We have your back