Skip to content Skip to navigation menu
Dixon Valve & CouplingC03-01MMB

C03-01MMB

Wilkerson FRLs C03-Series 1/8 in Manual Drain Combination Unit
Item #103726509
  • General Purpose Airline Filter Type
  • 1/8 in Size
Dixon Valve & CouplingC03-01MMB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Airline Filter Type
  • 1/8 in Size

features

  • Manual Drain
  • Metal Bowl
  • F03 series Filter has a 5 micron element and a 5 oz bowl
  • R03 series Regulator is self-relieving with a 2-125 PSI adjusting range a balanced valve design and is supplied with a GC620 gauge L03 series Lubricator has a 1 oz bowl an adjustable oil feed and a full view sight dome 2 adapters are included
Regulator Type General Purpose
Flow [Max] 20 Standard ft3/min
Port 1/8 in
Temperature Range [Min] 32 °F
Drain Type Manual Drain
FRL Type Combination Unit
Operating Pressure [Max] 250 PSIG, 17.2 Bar
FRL Size Miniature
Filter Type General Purpose Airline
Weight 1.561 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison