Skip to content Skip to navigation menu
Wilkerson FRLs C03-Series 1/4 in Manual Drain Combination Unit

C03-02M

Wilkerson FRLs C03-Series 1/4 in Manual Drain Combination Unit
Item #103728077
  • General Purpose Airline Filter Type
  • 1/4 in Size
Wilkerson FRLs C03-Series 1/4 in Manual Drain Combination Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • General Purpose Airline Filter Type
  • 1/4 in Size

features

  • Manual Drain
  • Transparent Bowl
  • F03 series Filter has a 5 micron element and a 5 oz bowl
  • R03 series Regulator is self-relieving with a 2-125 PSI adjusting range a balanced valve design and is supplied with a GC620 gauge L03 series Lubricator has a 1 oz bowl an adjustable oil feed and a full view sight dome 2 adapters are included
FRL Type Combination Unit
FRL Size Miniature
Regulator Type General Purpose
Port 1/4 in
Filter Type General Purpose Airline
Temperature Range [Min] 32 °F
Flow [Max] 20 Standard ft3/min
Drain Type Manual Drain
Operating Pressure [Max] 150 PSIG, 10.3 Bar
Weight 1.41 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison