F03 series Filter has a 5 micron element and a 5 oz bowl
R03 series Regulator is self-relieving with a 2-125 PSI adjusting range a balanced valve design and is supplied with a GC620 gauge L03 series Lubricator has a 1 oz bowl an adjustable oil feed and a full view sight dome 2 adapters are included
Filter Type
General Purpose Airline
Drain Type
Manual Drain
FRL Size
Miniature
FRL Type
Combination Unit
Temperature Range [Min]
32 °F
Operating Pressure [Max]
250 PSIG, 17.2 Bar
Port
1/4 in
Regulator Type
General Purpose
Flow [Max]
20 Standard ft3/min
Weight
1.546 LB
We're here for you
with Service Centers across the country - We have your back