Skip to content Skip to navigation menu
Dixon Valve & CouplingC08-02M

C08-02M

Wilkerson FRLs C08-Series 1/4 in Manual Drain Combination Unit
Item #101801212
  • General Purpose Airline Filter Type
  • 1/4 in Size
Dixon Valve & CouplingC08-02M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Airline Filter Type
  • 1/4 in Size

features

  • Manual Drain
  • Transparent Bowl and Guard
  • F08 series Filter has a 5 micron element and a 4 oz bowl
  • R08 series Regulator is self-relieving with a balanced valve design it has a 0-125 PSI adjusting range and is supplied with a 0-160 PSI flush mount style gauge
  • L08 series Lubricator has a 6 oz bowl an adjustable oil feed and a full view sight dome 2 mounting brackets with joiner set are included
FRL Size Miniature
Drain Type Manual Drain
Flow [Max] 27 Standard ft3/min
Filter Type General Purpose Airline
Temperature Range [Min] 32 °F
Regulator Type General Purpose
Port 1/4 in
FRL Type Combination Unit
Operating Pressure [Max] 150 PSIG, 10.3 Bar
Weight 1.875 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison