Dixon Valve & Coupling
C119-06AMB
Watts FRLs C119-Series 3/4 in Automatic Drain Combination Unit
Item #103610784
- General Purpose Airline Filter Type
- 3/4 in Size
features
- Standard zinc bowl with sight glass
- 16 oz bowl
- 40-micron polypropylene element
- Zinc body
| FRL Type | Combination Unit |
| Flow [Max] | 275 Standard ft3/min |
| Operating Pressure [Max] | 250 PSIG, 17 Bar |
| FRL Size | Standard |
| Drain Type | Automatic Drain |
| Filter Type | General Purpose Airline |
| Regulator Type | General Purpose |
| Temperature Range [Min] | 40 °F |
| Port | 3/4 in |
| Weight | 18.258 LB |
