Dixon Valve & Coupling
C119-12AMB
Watts FRLs C119-Series 1 1/2 in Automatic Drain Combination Unit
Item #103626461
- General Purpose Airline Filter Type
- 1 1/2 in Size
features
- Standard zinc bowl with sight glass
- 16 oz bowl
- 40-micron polypropylene element
- Zinc body
| Filter Type | General Purpose Airline |
| Temperature Range [Min] | 40 °F |
| Port | 1 1/2 in |
| Flow [Max] | 550 Standard ft3/min |
| Drain Type | Automatic Drain |
| FRL Size | Standard |
| Operating Pressure [Max] | 250 PSIG, 17 Bar |
| FRL Type | Combination Unit |
| Regulator Type | General Purpose |
| Weight | 21.49 LB |
