Dixon Valve & Coupling
C119-12MMB
Watts FRLs C119-Series 1 1/2 in Manual Drain Combination Unit
Item #103612217
- General Purpose Airline Filter Type
- 1 1/2 in Size
features
- Standard zinc bowl with sight glass
- 16 oz bowl
- 40-micron polypropylene element
- Zinc body
| Drain Type | Manual Drain |
| Regulator Type | General Purpose |
| Temperature Range [Min] | 40 °F |
| Port | 1 1/2 in |
| Filter Type | General Purpose Airline |
| FRL Size | Standard |
| Operating Pressure [Max] | 250 PSIG, 17 Bar |
| Flow [Max] | 550 Standard ft3/min |
| FRL Type | Combination Unit |
| Weight | 21.38 LB |
