Skip to content Skip to navigation menu
Dixon Valve & CouplingC16-02A

C16-02A

Wilkerson FRLs C16-Series 1/4 in Automatic Drain Combination Unit
Item #103563712
  • General Purpose Airline Filter Type
  • 1/4 in Size
Dixon Valve & CouplingC16-02A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Airline Filter Type
  • 1/4 in Size

features

  • Automatic Drain
  • Transparent Bowl and Guard
  • F16 series Filter has a 5 micron element and 5 oz bowl
  • R16 series Regulator is self relieving has a 0-125 PSI adjusting range and is supplied with a GC230 gauge
  • L16 series Lubricator has a 5 oz bowl an adjustable oil feed and a full view sight dome 2 modular sleeves 2 mounting brackets sleeve and bracket and 2 end blocks are included
Flow [Max] 36.1 Standard ft3/min
Temperature Range [Min] 32 °F
Port 1/4 in
Drain Type Automatic Drain
Regulator Type General Purpose
FRL Type Combination Unit
FRL Size Compact
Filter Type General Purpose Airline
Operating Pressure [Max] 150 PSIG, 10.3 Bar
Weight 6.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison