L16 series Lubricator has a 5 oz bowl an adjustable oil feed and a full view sight dome 2 modular sleeves 2 mounting brackets sleeve and bracket and 2 end blocks are included
R16 series Regulator is self relieving has a 0-125 PSI adjusting range and is supplied with a GC230 gauge
Automatic Drain
Metal Bowl with Sight Glass
F16 series Filter has a 5 micron element and 5 oz bowl
Flow [Max]
36.1 Standard ft3/min
Port
1/4 in
Temperature Range [Min]
32 °F
Regulator Type
General Purpose
FRL Size
Compact
FRL Type
Combination Unit
Filter Type
General Purpose Airline
Drain Type
Automatic Drain
Operating Pressure [Max]
200 PSIG, 13.8 Bar
Weight
7.865 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back