Skip to content Skip to navigation menu
Wilkerson FRLs C16-Series 1/2 in Automatic Drain Combination Unit

C16-04AMB

Wilkerson FRLs C16-Series 1/2 in Automatic Drain Combination Unit
Item #101894826
  • General Purpose Airline Filter Type
  • 1/2 in Size
Wilkerson FRLs C16-Series 1/2 in Automatic Drain Combination Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • General Purpose Airline Filter Type
  • 1/2 in Size

features

  • Automatic Drain
  • Metal Bowl with Sight Glass
  • F16 series Filter has a 5 micron element and 5 oz bowl
  • R16 series Regulator is self relieving has a 0-125 PSI adjusting range and is supplied with a GC230 gauge
  • L16 series Lubricator has a 5 oz bowl an adjustable oil feed and a full view sight dome 2 modular sleeves 2 mounting brackets sleeve and bracket and 2 end blocks are included
FRL Size Compact
Filter Type General Purpose Airline
Flow [Max] 64 Standard ft3/min
FRL Type Combination Unit
Drain Type Automatic Drain
Temperature Range [Min] 32 °F
Port 1/2 in
Operating Pressure [Max] 200 PSIG, 13.8 Bar
Regulator Type General Purpose
Weight 7.314 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison