Skip to content Skip to navigation menu
Dixon Valve & CouplingC26-03A

C26-03A

Wilkerson FRLs C26-Series 3/8 in Automatic Drain Combination Unit
Item #103557494
  • General Purpose Airline Filter Type
  • 3/8 in Size
Dixon Valve & CouplingC26-03A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Airline Filter Type
  • 3/8 in Size

features

  • Automatic Drain
  • Transparent Bowl and Guard
  • F26 Series Filter has a 5 micron element and a 10 oz bowl
  • F26 series Regulator is self-relieving with a 0-125 PSI adjusting range and is supplied with a GC230 gauge
  • L26 series Lubricator has a 10 oz bowl an adjustable oil feed and a full view sight dome 2 modular sleeves 2 mounting brackets sleeve and bracket and 2 end blocks are included
Filter Type General Purpose Airline
Flow [Max] 60 Standard ft3/min
Operating Pressure [Max] 150 PSIG, 10.3 Bar
FRL Size Standard
Regulator Type General Purpose
Port 3/8 in
FRL Type Combination Unit
Temperature Range [Min] 32 °F
Drain Type Automatic Drain
Weight 8.838 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison