L26 series Lubricator has a 6.11 oz bowl an adjustable oil feed and a full view sight dome 2 end blocks and 2 mounting brackets with joiner set and port O-ring are included
Automatic Drain
Metal Bowl
Quick disconnect bowl bowl guard
Modern design and appearance
F28 series Filter has a 5 micron element and a 6 oz bowl
R28 series Regulator is self-relieving with a 0-125 PSI adjusting range and is supplied with a GC230 gauge
Port
1/2 in
Temperature Range [Min]
32 °F
Drain Type
Automatic Drain
Flow [Max]
90 Standard ft3/min
FRL Type
Combination Unit
FRL Size
Standard
Regulator Type
General Purpose
Operating Pressure [Max]
250 PSIG, 17.2 Bar
Filter Type
General Purpose Airline
Weight
9.91 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back