Skip to content Skip to navigation menu
Dixon Valve & CouplingC28-04M

C28-04M

Wilkerson FRLs C28-Series 1/2 in Manual Drain Combination Unit
Item #101440487
  • General Purpose Airline Filter Type
  • 1/2 in Size
Dixon Valve & CouplingC28-04M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Airline Filter Type
  • 1/2 in Size

features

  • Manual Drain
  • Transparent Bowl and Guard
  • Quick disconnect bowl bowl guard
  • Modern design and appearance
  • F28 series Filter has a 5 micron element and a 6 oz bowl
  • R28 series Regulator is self-relieving with a 0-125 PSI adjusting range and is supplied with a GC230 gauge
  • L26 series Lubricator has a 6.11 oz bowl an adjustable oil feed and a full view sight dome 2 end blocks and 2 mounting brackets with joiner set and port O-ring are included
FRL Type Combination Unit
Temperature Range [Min] 32 °F
Filter Type General Purpose Airline
Port 1/2 in
Regulator Type General Purpose
Drain Type Manual Drain
Operating Pressure [Max] 150 PSIG, 10.3 Bar
Flow [Max] 90 Standard ft3/min
FRL Size Standard
Weight 8.93 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison