Skip to content Skip to navigation menu
Wilkerson FRLs C28-Series 3/4 in Automatic Drain Combination Unit

C28-06AMB

Wilkerson FRLs C28-Series 3/4 in Automatic Drain Combination Unit
Item #101639625
  • General Purpose Airline Filter Type
  • 3/4 in Size
Wilkerson FRLs C28-Series 3/4 in Automatic Drain Combination Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • General Purpose Airline Filter Type
  • 3/4 in Size

features

  • Automatic Drain
  • Metal Bowl
  • Quick disconnect bowl bowl guard
  • Modern design and appearance
  • F28 series Filter has a 5 micron element and a 6 oz bowl
  • R28 series Regulator is self-relieving with a 0-125 PSI adjusting range and is supplied with a GC230 gauge
  • L26 series Lubricator has a 6.11 oz bowl an adjustable oil feed and a full view sight dome 2 end blocks and 2 mounting brackets with joiner set and port O-ring are included
Flow [Max] 110 Standard ft3/min
Port 3/4 in
Drain Type Automatic Drain
Filter Type General Purpose Airline
Operating Pressure [Max] 250 PSIG, 17.2 Bar
Temperature Range [Min] 32 °F
FRL Size Standard
FRL Type Combination Unit
Regulator Type General Purpose
Weight 10.91 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison