Dixon Valve & Coupling
C31-06A
Wilkerson FRLs C31-Series 3/4 in Automatic Drain Combination Unit
Item #103558072
- General Purpose Airline Filter Type
- 3/4 in Size
features
- Automatic Drain
- Transparent Bowl and Guard
- High flow capacity
- Large bowl reservoir
- F30 series Filter has a 5 micron element and a 1 qt bowl
- R30 series Regulator is self-relieving with a 0-125 PSI adjusting range and is supplied with a GC230 gauge
- L30 series Lubricator has a 26 oz bowl an adjustable oil feed and a full view sight dome 2 brass hex nipples are included
| FRL Type | Combination Unit |
| Filter Type | General Purpose Airline |
| Size | 3/4 in |
| Flow [Max] | 374 Standard ft3/min |
| Temperature Range [Min] | 32 °F |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| FRL Size | Jumbo |
| Drain Type | Automatic Drain |
| Regulator Type | General Purpose |
| Weight | 16.415 LB |
