Dixon Valve & Coupling
C6100F2424
Straight Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004149
- Code 61 Carbon Steel Material
| Material | Code 61 Carbon Steel |
| Thread Size | 1 7/8-12 |
| Thread | JIC |
| Style | Code 61 |
| Flange Size | 1 1/2 in |
| Tube O.D. | 1 1/2 in |
| Weight | 1.71 LB |
