Dixon Valve & Coupling
C6100F2432
Straight Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004117
- Code 61 Carbon Steel Material
| Material | Code 61 Carbon Steel |
| Style | Code 61 |
| Tube O.D. | 1 1/2 in |
| Thread Size | 1 7/8-12 |
| Flange Size | 2 in |
| Thread | JIC |
| Weight | 3.125 LB |
