Dixon Valve & Coupling
C6145F2424
45° Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004123
- Code 61 Carbon Steel Material
| Male Thread Size | 1 7/8-12 |
| Flange Size | 1 1/2 in |
| Style | Code 61 |
| Male Thread | JIC |
| Material | Code 61 Carbon Steel |
| Tube O.D. | 1 1/2 in |
| Weight | 1.9 LB |
