Dixon Valve & Coupling
C6190F2424
90° Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004596
- Code 61 Carbon Steel Material
| Material | Code 61 Carbon Steel |
| Male Thread | JIC |
| Tube O.D. | 1 1/2 in |
| Style | Code 61 |
| Flange Size | 1 1/2 in |
| Male Thread Size | 1 7/8-12 |
| Weight | 2.45 LB |
