Dixon Valve & Coupling
C6290F1212
90° Flange Elbow x Male JIC Carbon Steel Hydraulic Adapter
Item #116004662
- Code 62 Carbon Steel Material
| Style | Code 62 |
| Material | Code 62 Carbon Steel |
| Male Thread Size | 1 1/16-12 |
| Flange Size | 3/4 in |
| Tube O.D. | 3/4 in |
| Male Thread | JIC |
| Weight | 0.75 LB |
