Dixon Valve & Coupling
C6290F2424
90° Flange Elbow x Male JIC Carbon Steel Hydraulic Adapter
Item #116004663
- Code 62 Carbon Steel Material
| Material | Code 62 Carbon Steel |
| Flange Size | 1 1/2 in |
| Style | Code 62 |
| Male Thread | JIC |
| Male Thread Size | 1 7/8-12 |
| Tube O.D. | 1 1/2 in |
| Weight | 2.7 LB |
