Skip to content Skip to navigation menu
Dixon Valve & CouplingCAL15

CAL15

PVC Coated Carbon Steel 15 in Lanyard
Item #101597113
  • Carbon Steel Material
  • 15 in Size
Dixon Valve & CouplingCAL15
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Carbon Steel Material
  • 15 in Size

features

  • One end is factory crimped and one end is un-crimped for field installation
Size 15 in, 375 mm
Material Carbon Steel
Weight 0.02 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison