- Notched Nos Ferrule
- 1 1/2" Hose I.D.
- 2 4/64" To 2 22/64" Hose O.D.
- Carbon Steel
| Material | Carbon Steel |
| Hose O.D. Range | 2 1/16 in to 2 11/32 in |
| Type | Notched Nos Ferrule |
| Hose I.D. | 1 1/2 in |
| Weight | 0.505 LB |
-
Prop 65
| Material | Carbon Steel |
| Hose O.D. Range | 2 1/16 in to 2 11/32 in |
| Type | Notched Nos Ferrule |
| Hose I.D. | 1 1/2 in |
| Weight | 0.505 LB |
Prop 65