- Notched Nos Ferrule
- 3" Hose I.D.
- 3 30/64" To 3 46/64" Hose O.D.
- Carbon Steel
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 15/32 in to 3 23/32 in |
| Material | Carbon Steel |
| Type | Notched Nos Ferrule |
| Weight | 1.377 LB |
-
Prop 65
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 15/32 in to 3 23/32 in |
| Material | Carbon Steel |
| Type | Notched Nos Ferrule |
| Weight | 1.377 LB |
Prop 65