- Notched Nos Ferrule
- 3" Hose I.D.
- 3 47/64" To 3 54/64" Hose O.D.
- Carbon Steel
| Type | Notched Nos Ferrule |
| Hose I.D. | 3 in |
| Material | Carbon Steel |
| Hose O.D. Range | 3 47/64 in to 3 27/32 in |
| Weight | 1.35 LB |
-
Prop 65
| Type | Notched Nos Ferrule |
| Hose I.D. | 3 in |
| Material | Carbon Steel |
| Hose O.D. Range | 3 47/64 in to 3 27/32 in |
| Weight | 1.35 LB |
Prop 65